Shop All Spill Containment Accessories
Justrite
Drain Kit, Stainless Steel, Rubber, PTFE
Mfr # 28927
Zoro # G6776034
product price: $57.83
/ea
$57.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Stainless Steel/Rubber/PTFE
- Standards EPA 40, CFR 264.175, NFPA 30 9.13.1, OSHA 29, CFR 1910.106
- Width 102mm
- For Use With Front: Buick Rainier 07-06; Chevrolet Colorado 12-09, Trailblazer 09-06, Trailblazer EXT 2006; GMC Acadia Limited 2017, Canyon 12-09, Envoy 09-06, Envoy XL 2006; Isuzu Ascender 08-07; Saab 9-7x 09-06
- Includes Pair Stainless Steel Joining Clips, Pair Rubber Grommets, PTFE Transfer Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28927
- Zoro # G6776034
- UPC # 697841063068
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 102mm |
Details
Construction | Stainless Steel/Rubber/PTFE |
Standards | EPA 40, CFR 264.175, NFPA 30 9.13.1, OSHA 29, CFR 1910.106 |
For Use With | Front: Buick Rainier 07-06; Chevrolet Colorado 12-09, Trailblazer 09-06, Trailblazer EXT 2006; GMC Acadia Limited 2017, Canyon 12-09, Envoy 09-06, Envoy XL 2006; Isuzu Ascender 08-07; Saab 9-7x 09-06 |
Includes | Pair Stainless Steel Joining Clips, Pair Rubber Grommets, PTFE Transfer Tube |
Item | Drain Kit,Stainless Steel,Rubber,PTFE |
Material | Stainless Steel/Rubber/PTFE |
Color | Black |
Description
Drain Kit,Stainless Steel,Rubber,PTFE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Fit Testing Solution, Saccharin, PK6 (2040-12K)
- HY-KO Reflective Safety Tape, 6 in L, White (TP-3WH)
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- ACCUFORM Label, CEMA, 2-1/2x5, Danger Hazardous, PK5 (LECN170)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- PIG Water-Activated Flood Barrier, 8PK (WTR049)
- Justrite Spill Control Supplies