Shop All Dip Tanks
Justrite
Drain Can Cover For 3TAY9, Steel
Mfr # 11176
Zoro # G2779332
product price: $40.84
/ea
$40.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Galvanized Steel
- Outside Dia. 9 3/4 in
- Can Color Silver
- Color Red
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 9 3/4 in |
Compatible Can Diameter | 9 3/4 in |
Details
Item | Drain Can Cover |
Can Material | Galvanized Steel |
Can Color | Silver |
Color | Red |
Material | Steel |
Accessory Type | Drain Can Cover |
Compatible Mfr Part Number | 10903, 10905 |
Description
Drain Can Cover, Material Steel, Color Red, Height Not Applicable, Compatible Can Diameter 9 3/4 in, Compatible Mfr Part Number 10903, 10905, Compatible Grainger Part Number 3TAY9, 3TAZ1, Accessory Type Drain Can Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, XS (N10556)
- SUNBELT CARABINER-FIXED EYE-TRIPLE-ALUMINUM 5.2" x2.85" x0.75" (A-B1AB85221)
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Black, 100/PK (TDG300BK)
- JUSTRITE Rinse Tank Basket, Steel (27003)
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- JUSTRITE Rinse Tank, Floor Standing, 22 gal. (27220)
- JUSTRITE Mixing Tank, Portable, 5 gal. (27705)
- JUSTRITE Dip Tank, Benchtop, 5 gal. (27606)
- JUSTRITE Twin Chamber Rinse Tank, Floor, 8 gal. (27140)
- JUSTRITE Steel Dip Tank ext. dia. 9.38" x 5.5" H (CAN132)
- Justrite Dip Tanks