Shop All Dip Tanks
Justrite
Drain Can, 3 Gal., Red, Galvanized Steel
Mfr # 10903
Zoro # G1393926
product price: $154.01
/ea
Free Shipping & Returns
$154.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Capacity 3 gal
- Height 12 1/4 in
- Outside Dia. 11 5/8 in
- Can Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 1/4 in |
Outside Dia. | 11 5/8 in |
Can Diameter | 11 5/8 in |
Details
Item | Flammable Liquids Disposal Can |
Can Material | Steel |
Can Capacity | 3 gal |
Can Color | Red |
Standards | FM Approved |
Capacity | 3 gal |
Color | Red |
Includes | Plated Steel Funnel |
Compatible Fluids | Flammables |
Includes Flame Arrestor | Yes |
Material Finish | Powder Coated |
Cap Features | No Mess, Removable, Wide Mouth Funnel |
Product Type | Drain Can |
Description
Flammable Liquids Disposal Can, Capacity 3 gal, Can Material Steel, Material Finish Powder Coated, Color Red, Compatible Fluids Flammables, Product Type Drain Can, Can Diameter 11 5/8 in, Cap Features No Mess, Removable, Wide Mouth Funnel, Height 12 1/4 in, Includes Plated Steel Funnel, Includes Flame Arrestor Yes, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" Color Coding Dots Pink Flr - Sheet Form (DOT-34M Pink Flr)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG52-9)
- CESTUS Work Gloves , DM Hybrid #8032 PR (8032 M)
- MOLDEX Glide Ear Plugs Dispenser with Refill, Corded, Pod Shape, NRR 30 dB, Hi-Vis Green, M, 150 Pairs (6883)
- JUSTRITE Rinse Tank Sediment Screen, Steel (27006)
- JUSTRITE Steel Drain Can Cover (CAN167)
- JUSTRITE Twin Chamber Rinse Tank, Floor, 8 gal. (27140)
- JUSTRITE Steel Wash Tank with Basket ext. dia. 9.38" x 10" H (CAN135)
- JUSTRITE Twin Chamber Rinse Tank, Floor, 18 gal. (27260)
- JUSTRITE Rinse Tank Basket, Steel (27003)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 3-1/2 gal. (27603)
- Justrite Dip Tanks