Shop All Storage Cabinet Parts
Justrite
Double Drum Roller Assembly
Mfr # 25923
Zoro # G1909680
product price: $736.00
/ea
Free Shipping & Returns
$736.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Mfr. Model Number 899060
- Fits Brand Justrite
- Depth 30 in
- Width 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 25923
- Zoro # G1909680
- UPC # 697841008328
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Depth | 30 in |
Width | 37 in |
Height | 4 in |
Details
Color | Black |
For Use With Mfr. Model Number | 899060 |
Fits Brand | Justrite |
Item | Drum Roller |
Load Capacity | 1,250 lb |
Material | Steel |
For Use With Cabinet/Locker Type | Drum Safety Cabinet |
Spill Capacity | 0 gal |
For Use With Product Type | Cabinet |
Accessory Type | Drum Roller |
For Use With Cabinet/Locker Capacity | 30 gal |
Standards | IFC, NFPA 30, OSHA |
Compatible Mfr. Model Number | 899060 |
Description
Drum Roller, Accessory Type Drum Roller, Color Black, Compatible Mfr. Model Number 899060, Depth 30 in, For Use With Cabinet/Locker Capacity 30 gal, For Use With Cabinet/Locker Type Drum Safety Cabinet, For Use With Product Type Cabinet, Height 4 in, Load Capacity 1,250 lb, Material Steel, Spill Capacity 0 gal, Standards IFC, NFPA 30, OSHA, Width 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- GLOBAL INDUSTRIAL 4-Tier 4 Door Box Locker, 12W x 18D x 18H, Gray, Unassembled (493459GY)
- ZORO SELECT Shelf Divider 36"x6-1/4", Chrome, 2PK (5GRP4)
- HANGMAN No Stud Floating Shelf 18", Black Powder Coat (L-18-B)
- KENNEDY Divider 2", 12 Compartments, 34" Cabinets (81934)
- GLOBAL INDUSTRIAL Divider Kit for 3H Drawer of Modular Drawer Cabinet 30Wx27D, Black (316080)
- DURHAM MFG Steel Storage Parts Drawer Cabinet, 11-3/4x11-5/8x10-7/8, 6 Compartments (001-95)
- ZORO SELECT Drawer Insert, 20-1/2" W x 18-1/2" D (45-90)
- DOBA-BNT Halifax Cabinet For Closet - Office 7 Drawers White (SA19516)
- 3RD HAND HD 3rd Hand Extendable Utility Pole (3-HAND-5'HD)
- HARDWARE RESOURCES Hook Dowels for QuikTRAY System One Box Contains 1000PK (T-508)
- Justrite Storage Cabinet Parts