Shop All Safety Cabinet Accessories
Justrite
DOLLY ASSEMBLY 1626/1628
Mfr # 1629
Zoro # G509842177
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Height 6 in
- Depth 60 in
- Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1629
- Zoro # G509842177
- UPC # 48441601936
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 6 in |
Depth | 60 in |
Width | 34 in |
Details
Material | Steel |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, White, Labels/Roll: 100 (M7-125-1-344)
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50009)
- BRADY Floor Tape, Gray, 2 inx100 ft, Roll (170033)
- JUSTRITE Shelf, 2 In. H, 14 In. W, 13 In. D (29935)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- Justrite Safety Storage