Shop All Disposal Cans
Justrite
Disposal Can, Liquid, Red, 5 Gallon
Mfr # 14765
Zoro # G802749593
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Outside Dia. 12 in
- Can Capacity 5 gal
- Can Color Red
- Can Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 14765
- Zoro # G802749593
- UPC # 697841000000
- Country of Origin United States
- Category Disposal Cans
Dimensions
Height | 20 in |
Outside Dia. | 12 in |
Details
Can Capacity | 5 gal |
Can Color | Red |
Can Material | Polyethylene |
Standards | NFPA Code 30; FM Approved |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bib Overall, Navy, XL (70417_590-XL)
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- BRADY Label, 1/4 in W, Indoor, White (M6C-250-489)
- SIGNMISSION Danger Sign-Oxygen No Smoking No Open Flames-10in x 14in OSHA Safety Sign, 10" L, 14" H, DS-Oxygen 1 (DS-Oxygen 1)
- JUSTRITE Dispensing Bottle, 16 oz., White (14009)
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12765)
- JUSTRITE Type I Safety Can, 2-1/2 gal, White (12260)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14765)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14565)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14265)
- Justrite Safety Storage