Shop All Disposal Cans
Justrite
Disposal Can, 5 Gal., White, Polyethylene
Mfr # 12765
Zoro # G0546734
product price: $198.14
/ea
Free Shipping & Returns
$198.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Outside Dia. 12 in
- Can Capacity 5 gal
- Can Color White
- Can Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 12765
- Zoro # G0546734
- UPC # 697841005501
- Country of Origin United States
- Category Disposal Cans
Dimensions
Height | 20 in |
Outside Dia. | 12 in |
Length | 12 in |
Width | 12 in |
Can Diameter | 12 in |
Details
Item | Flammable Liquids Disposal Can |
Can Capacity | 5 gal |
Can Color | White |
Can Material | Polyethylene |
For Use With Liquid | Corrosives |
Used For | Corrosives |
Handle | Fixed Position |
Capacity | 5 gal |
Fitting Material | Stainless Steel |
Includes | Stainless Steel Hardware |
Color | White |
Product Type | Safety Container |
Compatible Fluids | Corrosives |
Includes Flame Arrestor | No |
Handle Type | Fixed Position |
Cap Features | Auto-Venting, Normally Closed, Spring-Closing |
Description
Flammable Liquids Disposal Can, Capacity 5 gal, Can Material Polyethylene, Material Finish Not Applicable, Color White, Compatible Fluids Corrosives, Product Type Safety Container, Can Diameter 12 in, Cap Features Auto-Venting, Normally Closed, Spring-Closing, Handle Type Fixed Position, Height 20 in, Includes Stainless Steel Hardware, Includes Flame Arrestor No, Length 12 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Raincoat with Detachable Hood, Yellow, M (3AK92)
- KONG USA Prothoc - Rope Edge Protection (84601N400KK)
- CONDOR Full Body Harness, XL/2XL, Polyester (61DD34)
- ERGODYNE White Class E Hard Hat Full Brim Ratchet (8971-LED)
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14762)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14765)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12772)
- JUSTRITE Disposal Can, 1 Gal., White, Polyethylene (12161)
- JUSTRITE Type I Safety Can, 2-1/2 gal, White (12260)
- EAGLE MFG Disposal Can, 2.5 Gal., Galvanized Steel (1423)
- Justrite Safety Storage