Shop All Disposal Cans
Justrite
Disposal Can, 5 Gal., White, Polyethylene
Mfr # 12754
Zoro # G3415106
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Outside Dia. 12 in
- Can Capacity 5 gal
- Can Color White
- Can Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 12754
- Zoro # G3415106
- UPC # 697841056985
- Country of Origin United States
- Category Disposal Cans
Dimensions
Height | 20 in |
Outside Dia. | 12 in |
Can Diameter | 12 in |
Details
Item | Flammable Liquids Disposal Can |
Can Capacity | 5 gal |
Can Color | White |
Can Material | Polyethylene |
For Use With Liquid | Corrosives, Flammables |
Standards | FM Approved |
Color | White |
Fitting Material | Stainless Steel |
Used For | Flammables and Corosives |
Handle | Fixed Position |
Includes | Heat Gun, Stand |
Capacity | 5 gal |
Compatible Fluids | Flammables |
Product Type | Safety Can |
Cap Features | Auto-Venting, Normally Closed, Spring-Closing |
Handle Type | Fixed Position |
Includes Flame Arrestor | Yes |
Description
Flammable Liquids Disposal Can, Capacity 5 gal, Can Material Polyethylene, Material Finish Not Applicable, Color White, Compatible Fluids Flammables, Product Type Safety Can, Can Diameter 12 in, Cap Features Auto-Venting, Normally Closed, Spring-Closing, Handle Type Fixed Position, Height 20 in, Includes Heat Gun, Stand, Includes Flame Arrestor Yes, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 095)
- WEARWELL 35 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- ZING No Smoking Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (1087A)
- MPOWER Tygon Tubing 25ft w/ Male Luer Connector (DA-Tygon-25)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12772)
- JUSTRITE Dispensing Bottle, 16 oz., White (14009)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14762)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14265)
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- JUSTRITE Disposal Can, 1 Gal., White, Polyethylene (12161)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12765)
- Justrite Safety Storage