Shop All Disposal Cans
Justrite
Disposal Can, 5 Gal., Red, Polyethylene
Mfr # 14765
Zoro # G0511201
product price: $240.71
/ea
Free Shipping & Returns
$240.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Outside Dia. 12 in
- Can Capacity 5 gal
- Can Color Red
- Can Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 14765
- Zoro # G0511201
- UPC # 697841006010
- Country of Origin United States
- Category Disposal Cans
Dimensions
Height | 20 in |
Outside Dia. | 12 in |
Can Diameter | 12 in |
Details
Item | Flammable Liquids Disposal Can |
Can Capacity | 5 gal |
Can Color | Red |
Can Material | Polyethylene |
For Use With Liquid | Corrosives, Flammables |
Standards | Complies with NFPA Code 30, FM Approved, OSHA Compliance |
Handle | Fixed Position |
Capacity | 5 gal |
Color | Red |
Used For | Flammables and Corosives |
Fitting Material | Stainless Steel |
Product Type | Safety Can |
Handle Type | Fixed Position |
Cap Features | Auto-Venting, Normally Closed |
Compatible Fluids | Flammables |
Includes Flame Arrestor | Yes |
Description
Flammable Liquids Disposal Can, Capacity 5 gal, Can Material Polyethylene, Material Finish Not Applicable, Color Red, Compatible Fluids Flammables, Product Type Safety Can, Can Diameter 12 in, Cap Features Auto-Venting, Normally Closed, Handle Type Fixed Position, Height 20 in, Includes Flame Arrestor Yes, Standards Complies with NFPA Code 30, FM Approved, OSHA Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Reflective Number 2, 10PK (B00578)
- WBOX 2-TN SIREN 120DB W/BLU ST (0E-OUTDSIRSB)
- PERFORMANCE TOOL LETTERNUMBER STAMP, 36PK (W5422)
- BRADY Training Booklets, Pk10 (66219)
- JUSTRITE Drain Can, 1/2 Gal., Red, Galvanized Steel (09400)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12754)
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12762)
- JUSTRITE Disposal Can, 1 Gal., White, Polyethylene (12161)
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- JUSTRITE Type I Safety Can, 2-1/2 gal, White (12260)
- Justrite Safety Storage