Shop All Disposal Cans
Justrite
Disposal Can, 2 Gal., White, Polyethylene
Mfr # 12762
Zoro # G1255091
product price: $178.39
/ea
Free Shipping & Returns
$178.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 3/4 in
- Outside Dia. 12 in
- Can Capacity 2 gal
- Can Color White
- Can Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 12762
- Zoro # G1255091
- UPC # 697841005488
- Country of Origin United States
- Category Disposal Cans
Dimensions
Height | 14 3/4 in |
Outside Dia. | 12 in |
Width | 12 in |
Length | 12 in |
Can Diameter | 12 in |
Details
Item | Flammable Liquids Disposal Can |
Can Capacity | 2 gal |
Can Color | White |
Can Material | Polyethylene |
For Use With Liquid | Corrosives |
Standards | FM Approved |
Fitting Material | Stainless Steel |
Color | White |
Capacity | 2 gal |
Used For | Corrosives |
Handle | Free Swinging |
Includes | Stainless Steel Hardware |
Cap Features | Auto-Venting, Normally Closed, Spring-Closing |
Compatible Fluids | Corrosives |
Product Type | Safety Can |
Includes Flame Arrestor | No |
Handle Type | Free Swinging |
Description
Flammable Liquids Disposal Can, Capacity 2 gal, Can Material Polyethylene, Material Finish Not Applicable, Color White, Compatible Fluids Corrosives, Product Type Safety Can, Can Diameter 12 in, Cap Features Auto-Venting, Normally Closed, Spring-Closing, Handle Type Free Swinging, Height 14 3/4 in, Includes Stainless Steel Hardware, Includes Flame Arrestor No, Length 12 in, Standards FM Approved, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK-1 Back Support, Open Mesh, Black, S (OK-250S-S)
- NMC No Trespassing Video Surveillance Sign, M974A (M974A)
- JAFLINE HD Attack Line Fire Hose, Dia. 2-1/2 In. (G52H25HDW100N)
- PIP Cold Protection Gloves, Polypropylene Lining, XS, 12PK (41-005XS)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14762)
- JUSTRITE Disposal Can, 1 Gal., White, Polyethylene (12161)
- JUSTRITE Drain Can, 1/2 Gal., Red, Galvanized Steel (09400)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12754)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12772)
- JUSTRITE Type I Safety Can, 2-1/2 gal, White (12260)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14565)
- Justrite Safety Storage