Shop All Disposal Cans
Justrite
Disposal Can, 2 Gal., White, Polyethylene
Mfr # 12751
Zoro # G3492185
Free Shipping & Returns
$176.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 3/4 in
- Outside Dia. 12 in
- Can Capacity 2 gal
- Can Color White
- Can Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 12751
- Zoro # G3492185
- UPC # 697841056978
- Country of Origin United States
- Category Disposal Cans
Dimensions
Height | 14 3/4 in |
Outside Dia. | 12 in |
Can Diameter | 12 in |
Details
Item | Flammable Liquids Disposal Can |
Can Capacity | 2 gal |
Can Color | White |
Can Material | Polyethylene |
For Use With Liquid | Corrosives, Flammables |
Standards | FM Approved |
Color | White |
Used For | Flammables and Corosives |
Capacity | 2 gal |
Handle | Fixed Position |
Fitting Material | Stainless Steel |
Product Type | Safety Can |
Compatible Fluids | Flammables |
Cap Features | Auto-Venting, Normally Closed, Spring-Closing |
Handle Type | Fixed Position |
Includes Flame Arrestor | Yes |
Description
Flammable Liquids Disposal Can, Capacity 2 gal, Can Material Polyethylene, Material Finish Not Applicable, Color White, Compatible Fluids Flammables, Product Type Safety Can, Can Diameter 12 in, Cap Features Auto-Venting, Normally Closed, Spring-Closing, Handle Type Fixed Position, Height 14 3/4 in, Includes Flame Arrestor Yes, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Firm Duck Insulated Hood, Black, 2/5, (102368-0012/5)
- CONDOR Full Body Harness, M, Polyester (61DD36)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 3 (LUX-CSWT-Y2X)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-9)
- JUSTRITE Drain Can, 1/2 Gal., Red, Galvanized Steel (09400)
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14765)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12772)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14565)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14762)
- JUSTRITE Disposal Can, 1 Gal., White, Polyethylene (12161)
- Justrite Disposal Cans