Shop All Disposal Cans
Justrite
Dispensing Bottle, 16 oz., White
Mfr # 14009
Zoro # G2811505
product price: $28.36
/ea
$28.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 1/2 in
- Outside Dia. 3 in
- Can Capacity 16 oz
- Can Color White
- Can Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 14009
- Zoro # G2811505
- UPC # 697841005563
- Country of Origin United States
- Category Disposal Cans
Dimensions
Height | 7 1/2 in |
Outside Dia. | 3 in |
Container Diameter | 3 in |
Details
Item | Solvent Dispensing Bottle |
Can Capacity | 16 oz |
Can Color | White |
Can Material | Polyethylene |
Capacity | 1/8 gal |
Compatible Fluids | Flammables |
Dispensing Tip Material | Polyethylene |
Dispensing Actuation | Squeeze Bottle |
Product Type | Solvent Dispensing Bottle |
Description
Solvent Dispensing Bottle, Capacity 1/8 gal, Material Polyethylene, Color White, Standards Not Applicable, Product Type Solvent Dispensing Bottle, Compatible Fluids Flammables, Container Diameter 3 in, Dispensing Actuation Squeeze Bottle, Dispensing Tip Material Polyethylene, Height 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (52YP35)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00684)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-DG_12x18 (T1-1091-DG_12x18)
- SIGNMISSION OSHA Danger Sign, Non-Permit Confined Space, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-1498)
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12762)
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12751)
- JUSTRITE Disposal Can, 1 Gal., White, Polyethylene (12161)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14765)
- JUSTRITE Type I Safety Can, 2-1/2 gal, White (12260)
- Justrite Safety Storage