Shop All Dip Tanks
Justrite
Dip Tank, Benchtop, 8 gal.
Mfr # 27618
Zoro # G3042299
original price:
$207.89
4% off
new price: $197.74
/ea
Free Shipping & Returns
$197.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Tank Type Dip Tank
- Can Material Steel
- Can Capacity 8 gal
- Height 14 1/4 in
- Outside Dia. 15 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 1/4 in |
Outside Dia. | 15 5/8 in |
Overall Height | 14 1/4 in |
Can Diameter | 15 5/8 in |
Details
Item | Dip Tank |
Cleaning Tank Type | Dip Tank |
Can Material | Steel |
Can Capacity | 8 gal |
Can Color | Yellow |
Safety Can Mounting Style | Portable |
Standards | FM, TUV |
Capacity | 8 gal |
Color | Yellow |
Product Type | Parts Dip Tank |
Lid Features | Self-Closing |
Material Finish | Powder Coated |
Number Of Chambers | 1 |
Description
Dip Tank, Capacity 8 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Yellow, Overall Height 14 1/4 in, Number Of Chambers 1, Can Diameter 15 5/8 in, Cleaning Tank Type Dip Tank, Lid Features Self-Closing, Product Type Parts Dip Tank, Standards FM, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABD1-L)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JR92)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, L, PR (2UUG2)
- PORTWEST Hi-Vis 2-Tone Polo Shirt, XL (S479)
- JUSTRITE Drain Can Cover For 3TAY9, Steel (11176)
- JUSTRITE Twin Chamber Rinse Tank, Floor, 18 gal. (27260)
- JUSTRITE Rinse Tank, Floor Standing, 22 gal. (27220)
- JUSTRITE Rinse Tank Basket, Steel (27005)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 3-1/2 gal. (27603)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 5 gal. (27605)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 1 gal. (27711)
- Justrite Dip Tanks