Shop All Cable Protectors
Justrite
Diamondback® Tunnel Only For 6.5" Line
Mfr # UHB5060T
Zoro # G205656900
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 17100 lb/Axle
- Number of Channels 1
- Max. Cable Dia. 6.5 in
- Length 17.5 in
- Width 18.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # UHB5060T
- Zoro # G205656900
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 6.5 in |
Length | 17.5 in |
Width | 18.25 in |
Height | 8.5 in |
Details
Load Capacity | 17100 lb/Axle |
Number of Channels | 1 |
Description
Tunnel component for building a multi-tunnel hose bridge system for lines up 6.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 0.48A (CR123H055A)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80412)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- CROUSE HINDS CONTROL STATION BODY ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (EDSC271)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-236)
- Justrite Cable Protectors