Shop All Cable Protectors
Justrite
Diamondback Tunnel Only For 3" Line
Mfr # UHB2025T
Zoro # G605656814
original price:
$432.50
8% off
new price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 1
- Load Capacity 23700 lb/Axle
- Max. Cable Dia. 3 in
- Length 17.5 in
- Width 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # UHB2025T
- Zoro # G605656814
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3 in |
Length | 17.5 in |
Width | 13.5 in |
Height | 4 in |
Details
Number of Channels | 1 |
Load Capacity | 23700 lb/Axle |
Description
Tunnel component for building a multi-tunnel hose bridge system for lines up 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L (5133832)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2426)
- NVENT HOFFMAN Filter Fan Shrouds (HH10GS35001)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 30A (MGF321NR)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-48)
- Justrite Cable Protectors