Shop All Cable Protectors
Justrite
Diamondback Tunnel Connector Only For UHB6050T
Mfr # UHB5060TC
Zoro # G605656906
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 17100 lb/Axle
- Length 16.25 in
- Width 16 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # UHB5060TC
- Zoro # G605656906
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 16.25 in |
Width | 16 in |
Height | 7 in |
Details
Load Capacity | 17100 lb/Axle |
Description
Tunnel connector component for building a multi-tunnel hose bridge system for lines up 6.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT (2CPSA1A1)
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0204MB1100)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCB1/0-38-X)
- SIEMENS Pilot Light Lens, 30mm, Red, Plastic (52RA4S2)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 30" Black (D-2-30-BK)
- Justrite Cable Protectors