Shop All Cable Protectors
Justrite
Diamondback Tunnel Connector Only For UHB4045T
Mfr # UHB4045TC
Zoro # G505656907
original price:
$416.81
8% off
new price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 19300 lb/Axle
- Length 16 in
- Width 13.63 in
- Height 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # UHB4045TC
- Zoro # G505656907
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 16 in |
Width | 13.63 in |
Height | 4.88 in |
Details
Load Capacity | 19300 lb/Axle |
Description
Tunnel connector component for building a multi-tunnel hose bridge system for lines up 4.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 20A (HBL5464VY)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Screw On (B080603SC)
- MERSEN Pwr Dist Block, 840A, 1P, 4AWG-600 MCM, 600V (FSPDB5A)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- D-LINE End Cap, Clip Over, PVC (EC5025W)
- Justrite Cable Protectors