Shop All Cable Protectors
Justrite
Diamondback Tunnel Connector Only For UHB3035T
Mfr # UHB3035TC
Zoro # G505656808
original price:
$348.33
8% off
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 19800 lb/Axle
- Length 16.13 in
- Width 12.38 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # UHB3035TC
- Zoro # G505656808
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 16.13 in |
Width | 12.38 in |
Height | 4 in |
Details
Load Capacity | 19800 lb/Axle |
Description
Tunnel connector component for building a multi-tunnel hose bridge system for lines up 3.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (311225)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4X (HU362DF)
- FLEX-STRUT Channel Nut, Short Spring, #8/32 (FS-0832SS E/G)
- DAYTON Raised Indicator Light, Green, 24V (22NY45)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- Justrite Cable Protectors