Shop All Cable Protectors
Justrite
Diamondback Tunnel Connector Only For UHB2025T
Mfr # UHB2025TC
Zoro # G905656842
original price:
$296.85
8% off
new price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 23700 lb/Axle
- Length 16 in
- Width 11.13 in
- Height 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # UHB2025TC
- Zoro # G905656842
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 16 in |
Width | 11.13 in |
Height | 3.13 in |
Details
Load Capacity | 23700 lb/Axle |
Description
Tunnel connector component for building a multi-tunnel hose bridge system for lines up 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT1 1/2""CONDUIT CLAMP (RP1215EG)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 10A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-10)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 4" Fan (T4S3RSS)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 12/3 (1TMZ9)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015W)
- Justrite Cable Protectors