Shop All Cable Protectors
Justrite
Diamondback® Cable & Hose Bridge System For Up To 6.5" Line
Mfr # UHB5060
Zoro # G305656886
original price:
$1,376.55
8% off
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 1
- Load Capacity 17100 lb/Axle
- Max. Cable Dia. 6.5 in
- Length 63 in
- Width 17.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # UHB5060
- Zoro # G305656886
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 6.5 in |
Length | 63 in |
Width | 17.5 in |
Height | 8.13 in |
Details
Number of Channels | 1 |
Load Capacity | 17100 lb/Axle |
Description
Diamondback single tunnel modular cable and hose bridge systems for lines up to 6.5" provide protection for valuable cable and hose lines while ensuring a method of safe passage for vehicles. They replace wooden and metal fabricated ramps. High density, all-weather urethane construction protects from damage by physical pressure and reduces cable and hose maintenance and replacement costs. The lightweight, modular design of interlocking 16 inch wide sections provides multi-length flexibility. Diamondback cable and hose bridge systems are intended for temporary installations only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs6375 Marinco 50A 125/250V Flanged Inlet (CS6375)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 13A, 16/3 (1FD87)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- MERSEN CC Class, ATDR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATDR25)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Checkers Guard Dog5 CH Cable Protector Orange LidBlack Base (GD5X125-O/B)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange (FL1X4-O)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1" x 5ft - Brown (D-300-100-5-BN)
- Justrite Cable Protectors