Shop All Cable Protectors
Justrite
Diamondback Cable & Hose Bridge System For Up To 4.5" Line
Mfr # UHB4045
Zoro # G705656875
original price:
$1,121.65
8% off
new price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 1
- Load Capacity 19300 lb/Axle
- Max. Cable Dia. 4.5 in
- Length 31 in
- Width 15.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # UHB4045
- Zoro # G705656875
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 4.5 in |
Length | 31 in |
Width | 15.63 in |
Height | 5.63 in |
Details
Number of Channels | 1 |
Load Capacity | 19300 lb/Axle |
Description
Diamondback single tunnel modular cable and hose bridge systems for lines up to 4.5" provide protection for valuable cable and hose lines while ensuring a method of safe passage for vehicles. They replace wooden and metal fabricated ramps. High density, all-weather urethane construction protects from damage by physical pressure and reduces cable and hose maintenance and replacement costs. The lightweight, modular design of interlocking 16 inch wide sections provides multi-length flexibility. Diamondback cable and hose bridge systems are intended for temporary installations only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 35A, 250V AC, Non-Indicating (FLNR035)
- ANCOR Yellow 16 AWG Primary Wire - 100' (103010)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 100 ft. BK (3045300154)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- ELECTRIDUCT Large Plastic Cord Cover- 15FT- Black (CC-PL-LG-15-BK)
- Justrite Cable Protectors