Shop All Decontamination Shower Accessories
Justrite
Decon Berm, Hazmat 2 Compartment, 8 In.
Mfr # 28570
Zoro # G4239453
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Color Black
- For Use With Personnel Decon
- Features Anti-Slip Grates, No Assembly Required, Single-Piece Construction-Patented Inside Wall-Support System Forms Watertight Wash Down Zones
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28570
- Zoro # G4239453
- UPC # 697841156838
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 10 ft |
Width | 6 ft |
Height | 8 in |
Depth | 10 ft |
Dimensions | 8 in x 6 ft x 10 ft |
Thread Size | 3/4 in |
Size (Ht x Wd x Dp) | 8 in x 6 ft x 10 ft |
Details
Item | Decon Berm |
Material | PVC Coated Fabric |
Color | Black |
For Use With | Personnel Decon |
Features | Anti-Slip Grates, No Assembly Required, Single-Piece Construction-Patented Inside Wall-Support System Forms Watertight Wash Down Zones |
Capacity | 299 gal |
Industry Type | Healthcare |
Thread Type | GHT |
Valve/Connection | 1/2 in Threaded |
Hose Connection | 3/4 in GHT |
Description
Decon Berm, Capacity 299 gal, Color Black, Depth 10 ft, Height 8 in, Width 6 ft, Features Anti-Slip Grates, No Assembly Required, Single-Piece Construction-Patented Inside Wall-Support System Forms Watertight Wash Down Zones, For Use With Personnel Decon, Material PVC Coated Fabric, Thread Size 3/4 in, Thread Type GHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK XL Hi-Vis Insulated Bibs, Florescent Green (S79811)
- ZORO SELECT 2" S-Hook - Black, Acetal, 10 pk (50303-10)
- CONDOR Breakaway Vest, Orange/Red, S/M (53YN37)
- ELCO LIGHTING Self Illuminating Exit Sign, EE81S (EE81S)
- JUSTRITE Flexible Decon Berm, 598 gal., PVC (28574)
- JUSTRITE Decon Berm, Hazmat 3 Compartment, 8 In. (28572)
- ULTRATECH Orange Supply Hose for Decon Wand, 25 FT (6356)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- ULTRATECH Gross Rinse Shower, PVC, For Decon Decks (6360)
- SPEAKMAN Dual Head Drench Hose, Countertop, 6 ft. (SE-927)
- FSI Flat Supply Hose, 3/4in, 50 Ft (F-GH)
- Justrite Emergency Preparedness & Safety Training