Shop All Stamps and Ink Pads
Justrite
Date Stamp, Metal, 6-1/2 in Overall H
Mfr # 048978
Zoro # G210189967
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 16
- For Use With JUSTRITE Date Stamp
- Material Metal
- Stamp Date Range Current Year - 5 Years
- Character Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 048978
- Zoro # G210189967
- UPC # 039956489782
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/16 in |
Imprint Area Height | 3/16 in |
Overall Height | 6 1/2 in |
Imprint Area Width | 1 5/16 in |
Overall Length | 6 1/2 in |
Overall Width | 2 3/8 in |
Details
Number of Bands | 16 |
Item | Date Stamp |
For Use With | JUSTRITE Date Stamp |
Material | Metal |
Stamp Date Range | Current Year - 5 Years |
Stamp Ink Color | Black |
Includes | Black Ink, Self-Inking Pad |
Font | Gothic |
Description
Date Stamp, Stamp Date Range Current Year - 5 Years, Stamp Ink Color Black, Imprint Area Height 3/16 in, Imprint Area Width 1 5/16 in, Character Height 3/16 in, Font Gothic, Number of Bands 16, Material Metal, Overall Height 6 1/2 in, Overall Length 6 1/2 in, Overall Width 2 3/8 in, For Use With JUSTRITE Date Stamp, Includes Black Ink, Self-Inking Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder, Durable, Slant Rings, 3", Green (27653)
- SWINGLINE S.F. 4 Premium Staples, 0.25in Leg, 0.5in Crown, Silver, PK25000 (S7035481)
- ENCORE PACKAGING Poly Tubing Dispenser with Slide Cutter (EP-725-6)
- PAPER PRO EZ Squeeze Two-Hole Punch, 40-sheet capacity (2340)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- TRODAT Professional Date Stamp (TDTT5030)
- Justrite Stamps and Ink Pads