Shop All Stamps and Ink Pads
Justrite
Date Stamp, Metal, 3 in Overall H
Mfr # 048969
Zoro # G810189947
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With JUSTRITE Date Stamp
- Number of Bands 16
- Material Metal
- Stamp Date Range Current Year - 5 Years
- Character Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 048969
- Zoro # G810189947
- UPC # 039956489690
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/16 in |
Imprint Area Height | 3/16 in |
Overall Height | 3 in |
Imprint Area Width | 1 9/16 in |
Overall Length | 2 in |
Overall Width | 1 1/4 in |
Details
Item | Date Stamp |
For Use With | JUSTRITE Date Stamp |
Number of Bands | 16 |
Material | Metal |
Stamp Date Range | Current Year - 5 Years |
Font | Gothic |
Description
Date Stamp, Stamp Date Range Current Year - 5 Years, Stamp Ink Color Not Applicable, Imprint Area Height 3/16 in, Imprint Area Width 1 9/16 in, Character Height 3/16 in, Font Gothic, Number of Bands 16, Material Metal, Overall Height 3 in, Overall Length 2 in, Overall Width 1 1/4 in, For Use With JUSTRITE Date Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Popup Rld3"x3", Yllw, PK6 (R335YW)
- REPLOGLE GLOBES Adventurer 12in Political Globe (37500)
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03744)
- DAHLE Perf. Rolling Paper Trimmer, 18" Cut (508)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- XSTAMPER "Entered" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2027)
- Justrite Stamps and Ink Pads