Shop All Stamps and Ink Pads
Justrite
Date Stamp, Metal, 3 in Overall H
Mfr # 048968
Zoro # G110189968
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With JUSTRITE Date Stamp
- Number of Bands 18
- Stamp Date Range Current Year - 5 Years
- Material Metal
- Character Height 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 048968
- Zoro # G110189968
- UPC # 039956489683
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 5/32 in |
Overall Height | 3 in |
Imprint Area Height | 5/32 in |
Imprint Area Width | 1 1/8 in |
Overall Length | 2 in |
Overall Width | 1 1/4 in |
Details
For Use With | JUSTRITE Date Stamp |
Number of Bands | 18 |
Item | Date Stamp |
Stamp Date Range | Current Year - 5 Years |
Material | Metal |
Font | Gothic |
Description
Date Stamp, Stamp Date Range Current Year - 5 Years, Stamp Ink Color Not Applicable, Imprint Area Height 5/32 in, Imprint Area Width 1 1/8 in, Character Height 5/32 in, Font Gothic, Number of Bands 18, Material Metal, Overall Height 3 in, Overall Length 2 in, Overall Width 1 1/4 in, For Use With JUSTRITE Date Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK6)
- MALIN CO Baling Wire, 0.023 Dia, 708.7 ft. (08-0230-001S)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Red on White (MK232)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- XSTAMPER "Void" Pre-ink Stamp, 1/2"x1-5/8" Impression, Blue Ink (XST1117)
- 2000 PLUS Replacement Ink Pad, Black (65475)
- Justrite Stamps and Ink Pads