Shop All Gas Cylinder Storage
Justrite
Cylinder Tube Rack, 5 Wide x 2 Deep, 72"W x 26"D x 30"H, 10 Cylinder Cap.
Mfr # 35172
Zoro # G005724274
original price:
$2,760.48
8% off
new price: $2,521.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,521.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 10
- Height 30 in
- Width 72 in
- Depth 26 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 35172
- Zoro # G005724274
- UPC # 697841210592
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 30 in |
Width | 72 in |
Depth | 26 in |
Details
Cylinder Capacity | 10 |
Material | Steel |
Standards | Compliant with NFPA 1, NFPA 55 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Scafftag(R) Caut Insr, Vinyl, PK100 (SCAF-STSI594)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1956XL)
- RANGER BY HONEYWELL Overboots, Mens, 9, 5-Buckle, Blk, Rubber, PR (T369/9)
- WERNER LADDER - FALL PROTECTION Werner SoftCoil Twinleg Lanyard, 6'L, Snaphooks W/ Rebar Hooks (C451200)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-162430-08T)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M96)
- SAFTCART Propane Cage, 48" W x36" D x70" H, 285 lb. (SPC-16)
- Justrite Safety Storage