Shop All Gas Cylinder Storage
Justrite
Cylinder Tube Rack, 4 Wide x 2 Deep, 58"W x 26"D x 30"H, 8 Cylinder Cap.
Mfr # 35150
Zoro # G805724238
original price:
$2,193.32
10% off
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,973.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 8
- Overall Depth 26 in
- Material Steel
- Overall Height 30 in
- Standards Compliant with NFPA 1, NFPA 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 35150
- Zoro # G805724238
- UPC # 697841210486
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Depth | 26 in |
Overall Height | 30 in |
Overall Width | 58 in |
Details
Cylinder Capacity | 8 |
Material | Steel |
Standards | Compliant with NFPA 1, NFPA 55 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451P62 (451P62)
- CONDOR Earband, Orange, Universal (3BB61)
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Tall, Yellow (HVF101)
- ONYX Life Jacket, A/M-24, Auto/Man Inflatable (132000-500-004-15)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 4 (23001)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- LITTLE GIANT Gas Cylinder Storage Unit, 10 to 30 Cap (GSU-72W-70H)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- JAMCO Gas Cylinder Cabinet, 33x33, Capacity 4 (CW330YP)
- Justrite Safety Storage