Shop All Gas Cylinder Storage
Justrite
Cylinder Tube Rack, 4 Wide x 1 Deep, 58"W x 16"D x 30"H, 4 Cylinder Cap.
Mfr # 35144
Zoro # G505724279
original price:
$1,613.36
4% off
new price: $1,532.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,532.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 4
- Height 30 in
- Width 58 in
- Depth 16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 35144
- Zoro # G505724279
- UPC # 697841210455
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 30 in |
Width | 58 in |
Depth | 16 in |
Details
Cylinder Capacity | 4 |
Material | Steel |
Standards | Compliant with NFPA 1, NFPA 55 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3/4 in W, White (M7-18-499)
- MCR SAFETY Safety Goggles, Clear Scratch-Resistant Lens, Verdict Series (2400F)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26250)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M90)
- CONDOR Horizontal Cylinder Storage, Capacity 16 (5CHL2)
- JAMCO Propane Cylinder Safety Storage, Yellow (CA080)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- Justrite Safety Storage