Shop All Gas Cylinder Storage
Justrite
Cylinder Tube Rack, 3 Wide x 4 Deep, 44"W x 50"D x 30"H, 12 Cylinder Cap.
Mfr # 35140
Zoro # G905724244
original price:
$2,335.91
8% off
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,133.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 12
- Height 30 in
- Width 44 in
- Depth 50 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 35140
- Zoro # G905724244
- UPC # 697841210431
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 30 in |
Width | 44 in |
Depth | 50 in |
Details
Cylinder Capacity | 12 |
Material | Steel |
Standards | Compliant with NFPA 1, NFPA 55 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E011B/11)
- CHEMSORB Caustic Neutralizing Absorbent 1Gal Bag (SP70CA-L1B)
- NEVS Labeling Gun Ink Roll Replacement CS2 1" x 2" (GUN-2-INK ROLLER)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- ZORO SELECT Gas Cylinder Rack, Capacity 4 Cylinders (39J512)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- Justrite Gas Cylinder Storage