Shop All Gas Cylinder Storage
Justrite
Cylinder Tube Rack, 3 Wide x 2 Deep, 44"W x 26"D x 30"H, 6 Cylinder Cap.
Mfr # 35128
Zoro # G605724278
original price:
$1,856.87
10% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,669.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 6
- Overall Height 30 in
- Standards Compliant with NFPA 1, NFPA 55
- Material Steel
- Overall Width 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 35128
- Zoro # G605724278
- UPC # 697841210370
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Height | 30 in |
Overall Width | 44 in |
Overall Depth | 26 in |
Details
Cylinder Capacity | 6 |
Standards | Compliant with NFPA 1, NFPA 55 |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Flip to Listen Reusable Soft Plastic Dual Mode Ear Plugs, Flanged Shape, 24 dB, Green, 50 PK (6770)
- LABELMASTER Corrosive Label, Worded, PK500 (HML13D)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030S)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 4 (23001)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- DURHAM MFG Gas Cylinder Cabinet, 50x42, Capacity 12 (EGCC12-50)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M90)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- Justrite Safety Storage