Shop All Gas Cylinder Storage
Justrite
Cylinder Tube Rack, 3 Wide x 1 Deep, 44"W x 16"D x 30"H, 3 Cylinder Cap.
Mfr # 35122
Zoro # G105724273
original price:
$1,368.23
12% off
new price: $1,198.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,198.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 3
- Height 30 in
- Width 44 in
- Depth 16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 35122
- Zoro # G105724273
- UPC # 697841210349
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 30 in |
Width | 44 in |
Depth | 16 in |
Details
Cylinder Capacity | 3 |
Material | Steel |
Standards | Compliant with NFPA 1, NFPA 55 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, White, 3XL, PK30 (30C590)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081116)
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- WORTHINGTON INDUSTRIES Propane Gas Cylinder, 100 lb Tank, Steel (282154/304623)
- VESTIL Cylinder Bracket Stand, 4 Cylinder (CB-ST-4)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-162430-08T)
- CONDOR Cylinder Storage, 9 Vertical, 8 Horizontal (5CHL4)
- Justrite Safety Storage