Shop All Gas Cylinder Storage
Justrite
Cylinder Tube Rack, 2 Wide x 3 Deep, 30"W x 38"D x 30"H, 6 Cylinder Cap.
Mfr # 35112
Zoro # G705724260
original price:
$1,674.23
8% off
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,529.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 6
- Height 30 in
- Width 30 in
- Depth 38 in
- Standards Compliant with NFPA 1, NFPA 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 35112
- Zoro # G705724260
- UPC # 697841210295
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 30 in |
Width | 30 in |
Depth | 38 in |
Details
Cylinder Capacity | 6 |
Standards | Compliant with NFPA 1, NFPA 55 |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Sleeve, w/Thumbhole (38AV60)
- ARIAT Athletic Shoe, B, 10, Black, PR (10040324)
- 5.11 Duty Belt, Mens, M, Black (59505)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- SAFTCART Propane Rack, 33" W x32" D x72" H, 230 lb. (LP-12)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 48" D (GCRV-304830-08T)
- Justrite Gas Cylinder Storage