Shop All Gas Cylinder Storage
Justrite
Cylinder Tube Rack, 2 Wide x 2 Deep, 30"W x 26"D x 30"H, 4 Cylinder Cap.
Mfr # 35106
Zoro # G305724264
original price:
$1,502.81
10% off
new price: $1,348.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,348.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 4
- Height 30 in
- Width 30 in
- Depth 26 in
- Standards Compliant with NFPA 1, NFPA 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 35106
- Zoro # G305724264
- UPC # 697841210264
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 30 in |
Width | 30 in |
Depth | 26 in |
Details
Cylinder Capacity | 4 |
Standards | Compliant with NFPA 1, NFPA 55 |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Bomber Jacket, Class3, Hi-Viz, Lime/Blk, 2XL (61594)
- SAS SAFETY VISOR CLEAR (SA5155)
- MECHANIX WEAR Mechanics Gloves, XL, Yellow, TekDry(R) (MG-01-011)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-91-427)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- VESTIL Cylinder Bracket Stand, 4 Cylinder (CB-ST-4)
- ZORO SELECT Gas Cylinder Rack, Capacity 6 Cylinders (39J514)
- VESTIL Cylinder Storage Stand (SACR-2)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- Justrite Gas Cylinder Storage