Shop All Gas Cylinder Storage
Justrite
Cylinder Tube Rack, 2 Wide x 1 Deep, 30"W x 16"D x 30"H, 2 Cylinder Cap.
Mfr # 35100
Zoro # G105724235
original price:
$1,287.93
4% off
new price: $1,223.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,223.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 2
- Height 30 in
- Width 30 in
- Depth 16 in
- Standards Compliant with NFPA 1, NFPA 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 35100
- Zoro # G105724235
- UPC # 697841210233
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 30 in |
Width | 30 in |
Depth | 16 in |
Details
Cylinder Capacity | 2 |
Standards | Compliant with NFPA 1, NFPA 55 |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN51)
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, Aqua, 3PK (LT-1X60A)
- PIP Class 2 Electrical Glove, Size 10, PR (161-2-16/10)
- HEXARMOR Safety Gloves, PR (2050-L (9))
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- ZORO SELECT Gas Cylinder Rack, Capacity 6 Cylinders (39J514)
- Justrite Gas Cylinder Storage