Shop All Gas Cylinder Storage
Justrite
Cylinder Tube Rack, 1 Wide x 2 Deep, 16"W x 26"D x 30"H, 2 Cylinder Cap.
Mfr # 35084
Zoro # G905724237
original price:
$1,040.44
7% off
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cylinder Capacity 2
- Material Steel
- Overall Width 16 in
- Overall Depth 26 in
- Standards Compliant with NFPA 1, NFPA 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 35084
- Zoro # G905724237
- UPC # 697841210158
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 16 in |
Overall Depth | 26 in |
Overall Height | 30 in |
Details
Cylinder Capacity | 2 |
Material | Steel |
Standards | Compliant with NFPA 1, NFPA 55 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point), Brown (460409)
- GEMTOR Full Body Harness, Vest Style, Universal (832-2)
- MILWAUKEE TOOL Front Brim Vented Hard Hat w/BOLT Accessories – Type 1 Class C (48-73-1001)
- ROPPE Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41in x 48in Black (48161P100)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 4 (23001)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- WORTHINGTON INDUSTRIES Propane Gas Cylinder, 100 lb Tank, Steel (282154/304623)
- GLOBAL INDUSTRIAL Storage Cabinet Single Door Horizontal, 4 Cylinder Capacity, Assembled (493352)
- GLOBAL INDUSTRIAL Storage Cabinet Single Door Vertical, 9 Cylinder Capacity (270256)
- Justrite Safety Storage