Shop All Gas Cylinder Storage
Justrite
Cylinder Tube Rack, 1 Wide x 1 Deep, 16"W x 16"D x 30"H, 1 Cylinder Cap.
Mfr # 35080
Zoro # G305724257
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 1
- Height 30 in
- Width 16 in
- Depth 16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 35080
- Zoro # G305724257
- UPC # 697841210134
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 30 in |
Width | 16 in |
Depth | 16 in |
Details
Cylinder Capacity | 1 |
Material | Steel |
Standards | Compliant with NFPA 1, NFPA 55 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN TELECOM Acoustic Booth, Polyurethane Liner, 25 dB (P9039)
- BRADY Lockout Tool Box, Unfilled (105906)
- CONDOR Tacky Floor Mat, 24 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN15)
- TIE DOWN ENGINEERING Folding Warning Line System 4 Stanchions (65002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- GLOBAL INDUSTRIAL 2 Cylinder Wall Mount Bracket (116038)
- VESTIL Cylinder Storage Stand (SACR-2)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M88)
- Justrite Safety Storage