Shop All Cable Protectors
Justrite
Cross Link® Protector Bridge For GD5X125 - Orange
Mfr # CL2X150-5GD-O
Zoro # G105656857
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 2
- Load Capacity 21000 lb/Axle
- Color Orange
- Max. Cable Dia. 1.5 in
- Length 35.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CL2X150-5GD-O
- Zoro # G105656857
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.5 in |
Length | 35.38 in |
Width | 14.13 in |
Channel Width | 1.5 |
Height | 2.25 in |
Details
Number of Channels | 2 |
Load Capacity | 21000 lb/Axle |
Color | Orange |
Description
Cross-link protector bridges for guard dog 5 channel are the first expandable cable protector system to accommodate an unlimited number of channels!! they designed to utilize the space between multiple parallel cable protector runs. These bridges provide two additional cable channels (1.5" x 1.5" channel size) while providing a continuous, level crossing surface for vehicle and pedestrian traffic. System is lightweight and easy to transport, setup, disassemble, and store. Ideal for use in amusement parks, entertainment venues, sporting events, and in most public, commercial, industrial, construction, and utility applications. (orange)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UCT3S-X0)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 1 Pole, 120/240V AC (UBIF15N)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10, 3P (LRD350)
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-2CH-BK)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- POWER FIRST Cable Protector, 1 Channel, Brown, 5 ft. L (4CEK3)
- Justrite Cable Protectors