Shop All Cable Protectors
Justrite
Cross Link® Protector Bridge For GD5X125 - Black
Mfr # CL2X150-5GD-B
Zoro # G405656885
original price:
$567.34
8% off
new price: $519.99
/ea
Free Shipping & Returns
$519.99
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
- Brand Justrite
- MFR # CL2X150-5GD-B
- Zoro # G405656885
- Country of Origin United States
- Category Cable Protectors
Description
Cross-link protector bridges for guard dog 5 channel are the first expandable cable protector system to accommodate an unlimited number of channels!! they designed to utilize the space between multiple parallel cable protector runs. These bridges provide two additional cable channels (1.5" x 1.5" channel size) while providing a continuous, level crossing surface for vehicle and pedestrian traffic. System is lightweight and easy to transport, setup, disassemble, and store. Ideal for use in amusement parks, entertainment venues, sporting events, and in most public, commercial, industrial, construction, and utility applications. (black)
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
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 2ft, Cord Length: 2 ft. (P004-002-5)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK300 (30-452J)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 2 Pole, 120/240V AC (UBIP220)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 100' Length - Black (BSSCE1.00-100)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- LEGRAND Brown 5Ft Cord Protector (CDB-005)
- Justrite Cable Protectors