Shop All Cable Protectors
Justrite
Cross Guard ADA Rail For Guard Dog CPRP-5GD - Yellow
Mfr # CPRL-5GD-Y
Zoro # G105656918
original price:
$548.14
8% off
new price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Length 55.5 in
- Width 4 in
- Connection Style T-Connector Connector
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CPRL-5GD-Y
- Zoro # G105656918
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 55.5 in |
Width | 4 in |
Height | 2 in |
Details
Color | Yellow |
Connection Style | T-Connector Connector |
Description
Cross-guard ada compliant rails for guard dog 5 channel feature ada compliant edge protection with cross-guard ramps for wheelchairs and vehicles with small wheels, carts, forklifts, and heavy trucks. One person installation - no tools required. (yellow)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Foot Switch, Air Air Foot Swit (4C-30F2-S)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- PANDUIT Wire Duct Cover, Flush, Gray, 4.25W x 0.37D (C4LG6-F)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Tan (WC319)
- Justrite Cable Protectors