Shop All Cable Protectors
Justrite
Cross Guard ADA Rail For Guard Dog CPRP-3GD-DO - Orange
Mfr # CPRL-3GD-DO-Y
Zoro # G005656940
original price:
$548.14
8% off
new price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Length 36 in
- Width 34.8 in
- Connection Style T-Connector Connector
- Height 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CPRL-3GD-DO-Y
- Zoro # G005656940
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 36 in |
Width | 34.8 in |
Height | 2.9 in |
Details
Color | Yellow |
Connection Style | T-Connector Connector |
Description
Cross-guard ada compliant rails for guard dog 3 channel crop over feature ada compliant edge protection with cross-guard ramps for wheelchairs and vehicles with small wheels, carts, forklifts, and heavy trucks. One person installation - no tools required. (yellow)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- HUBBELL Replacment Disconnect Switch, 30A (HBLDS3RS)
- ALLIED TUBE & CONDUIT Coupling, 3/4 in., GRC (904145)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- ELECTRIDUCT Medium Plastic Cord Cover- 25FT- Black (CC-PL-MED-25-BK)
- Justrite Cable Protectors