Shop All Spill Containment Accessories
Justrite
Covered Drum Spill Containment, 47 in. H
Mfr # 28683
Zoro # G9861573
product price: $1,220.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,220.00
Free 30-Day Returns
Key Features
- Covered/Uncovered Covered
- Spill Containment Load Capacity 2,500 lb
- Drain Included No
- Modular / Nonmodular Nonmodular
- Standards EPA, SPCC, NFP1, International Fire Code
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28683
- Zoro # G9861573
- UPC # 697841134591
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 60 in |
Width | 39 in |
Height | 47 in |
Details
Covered/Uncovered | Covered |
Spill Containment Load Capacity | 2,500 lb |
Drain Included | No |
Modular / Nonmodular | Nonmodular |
Standards | EPA, SPCC, NFP1, International Fire Code |
Color | Black |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Material | Polyethylene |
Spill Containment Opening Type | Hinged Lift Up |
Number of Drums | 2 |
Spill Capacity | 180 gal |
Item | Covered Drum Spill Containment |
Green Certification or Other Recognition | UL Environment Claims Validated |
Load Capacity | 2,500 lb |
Opening Type | Hinged Lift Up |
Modular | No |
For Number of 55 gal. Drums | 2 |
Includes Drain | No |
Description
Covered Drum Spill Containment, Color Black, Includes Drain No, Height 47 in, Length 60 in, For Number of 55 gal. Drums 2, Spill Capacity 180 gal, Load Capacity 2,500 lb, Opening Type Hinged Lift Up, Standards EPA, SPCC, NFP1, International Fire Code, Width 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Continuous Label Roll Cartridge, Black on White/Clear, Labels/Roll: 225 (224VSLPX)
- LYLE Reflective Low Clearance Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0457-RA_10X7)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09)
- JAFRIB Supply Line Fire Hose, 100 ft. L, 200 psi (G50H6RY100S)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- Justrite Spill Control Supplies