Shop All Oily Waste Cans
Justrite
Countertop Oily Waste Can, 2 Gal., Yellow
Mfr # 09200Y
Zoro # G4889631
product price: $89.64
/ea
Free Shipping & Returns
$89.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Yellow
- Height 9 1/8 in
- Safety Can Lid Type Hand Operated Self Closing
- Safety Can Mounting Style Countertop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 09200Y
- Zoro # G4889631
- UPC # 697841049147
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 9 1/8 in |
Can Diameter | 9 5/8 in |
Outside Dia. | 9 5/8 in |
Length | 23 1/2 in |
Width | 18 3/8 in |
Details
Item | Oily Waste Can |
Can Material | Steel |
Can Color | Yellow |
Safety Can Lid Type | Hand Operated Self Closing |
Safety Can Mounting Style | Countertop |
Standards | FM, OSHA |
Lid Closure Type | Hand Operated Self Closing |
Finish | Powder Coated |
Can Capacity | 2 gal |
Product Type | Oily Waste Can |
Material Finish | Powder Coated |
For Location | Countertop |
Description
Oily Waste Can, Can Diameter 9 5/8 in, Capacity 2 gal, Can Material Steel, Material Finish Powder Coated, Color Yellow, Height 9 1/8 in, Length 23 1/2 in, Lid Closure Type Hand Operated Self Closing, For Location Countertop, Product Type Oily Waste Can, Standards FM, OSHA, Width 18 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 10, PR (11-816)
- ANSELL Hi-Vis Cold Protection Gloves, Thinsulate Lining, M (277-09)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size X2L (20-9-1871-X2L)
- SAFEWAZE 18in Arc Flash D-Ring Extender, Soft Loop, D-ring (022-2081)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Silver (09104)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 18.38" x 23.44" H (CAN141)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Silver (09304)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09101)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Red (09200)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Yellow (09501)
- EAGLE MFG Eagle Poly Waste Can, 14 Gallon, Red with Foot Lever (937FL)
- Justrite Oily Waste Cans