Shop All Safety Cabinets
Justrite
Counter Safety Cabinet, Flmable, Wht, 4Gal
Mfr # 890425
Zoro # G3649026
product price: $814.00
/ea
Free Shipping & Returns
$814.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 17 in
- Rated For Flammable Storage No
- Color White
- Door Type Self-Closing
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 890425
- Zoro # G3649026
- UPC # 697841112186
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 17 in |
Door Opening Height | 16 1/4 in |
Door Opening Width | 13 3/4 in |
Exterior Height | 22 in |
Exterior Depth | 17 in |
Exterior Width | 17 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 17 in x 17 in x 22 in |
Description
Flammable Cabinet, Capacity 4 gal, Height 22 in, Width 17 in, Depth 17 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color White, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® 35111 Workbrutes® Hi-Top Work Overshoes, Black, Cleated Outsole, Small (35111.SM)
- CARHARTT Flame-Resistant Coverall, Dark Navy, REG (101017-410 42 REG)
- MSA SAFETY Replacement Ratchet Suspension, Universal (10126683)
- VGUARD Nitrile Green Chemical Resistant Gloves Flock Lined, 13" Straight Cuff, PK 288 (C14B29)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- Justrite Safety Storage