Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, Wood Laminate
Mfr # 24140
Zoro # G3365189
product price: $2,300.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,300.00
Free 30-Day Returns
Key Features
- Depth 22"
- Rated For Flammable Storage No
- Includes Polyethylene Work Surface On Top with A Slightly Raised Curved Edge to Contain Spills
- Finish Nonmetallic
- Material Wood Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 24140
- Zoro # G3365189
- UPC # 697841006621
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 22" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 36 in x 22 in x 35 3/4 in |
Exterior Width | 36 in |
Exterior Height | 35 3/4 in |
Exterior Depth | 22 in |
Description
Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity (36) 2.5L Bottles, Height 35-3/4 In., Width 36 In., Depth 22 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger This Tag & Lock To Be Removed Only By Tag, Pk25 (LOTAG1-25)
- PROFLEX BY ERGODYNE Mechanics Impact Gloves, S, Black, Breathable Spandex (9001)
- NMC This Department Has Worked Write On Scoreboard (WS1)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size M (S42611)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Yellow (8904205)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Flammable Cabinet, 20 gal., Red (891511)
- CONDOR Flammable Liquid Safety Cabinet, 90 gal. (45AE89)
- Justrite Safety Storage