Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, Under Counter
Mfr # 892322
Zoro # G7557216
product price: $1,700.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,700.00
Free 30-Day Returns
Key Features
- Capacity 22 gal
- Width 35 in
- Depth 22 in
- Height 35 in
- Safety Cabinet Standards OSHA, NFPA 30, NPFA 1, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 892322
- Zoro # G7557216
- UPC # 697841113206
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 35 in |
Depth | 22 in |
Height | 35 in |
Door Opening Width | 32 3/4 in |
Exterior Depth | 22 in |
Exterior Width | 35 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 35 in x 22 in x 35 in |
Exterior Height | 35 in |
Description
Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 22 gal, Height 35 in, Width 35 in, Depth 22 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, PP, 24 in., Yellow, PK1000 (BIX4HSYL)
- RIDGID VAC, OSHA FILTER KIT VF3600 (61993)
- SHOWA 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (KV660XXL-11)
- NMC First Aid Label, Pk5 (S53AP)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Cabinet, Pesticide, Green, 60 Gallon (896004)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 gal., YLW (899070)
- Justrite Safety Storage