Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, Steel, Silver
Mfr # 8831242
Zoro # G3364385
product price: $4,100.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,100.00
Free 30-Day Returns
Key Features
- Capacity 19 gal
- Width 30"
- Depth 21-5/8"
- Height 35-3/4"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8831242
- Zoro # G3364385
- UPC # 697841130920
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 30" |
Depth | 21-5/8" |
Height | 35-3/4" |
Exterior Height | 35-3/4" |
Exterior Depth | 21-5/8 in |
Exterior Width | 30 in |
Description
Corrosive Cabinet, Under Counter, 19 gal Capacity, Height 35-3/4 In., Width 30 In., Depth 21-5/8 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Number of Doors 2, Material Steel, Cabinet Height Range Desk or Table Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 32)
- ALLEGRO INDUSTRIES Respirator and Equipment Carry Bag (Full (2020)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (440613)
- 3M FULL BRIM HARD HAT WHITE (CHH-FB-R-W6-SL)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894580)
- CONDOR Flammable Safety Cabinet, 60 gal., Yellow (42X502)
- Justrite Safety Cabinets