Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, Steel, Blue
Mfr # 8825022
Zoro # G3364446
product price: $3,300.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,300.00
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Width 24"
- Depth 21-5/8"
- Height 35-3/4"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8825022
- Zoro # G3364446
- UPC # 697841120570
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 24" |
Depth | 21-5/8" |
Height | 35-3/4" |
Exterior Width | 24 in |
Exterior Height | 35-3/4" |
Exterior Depth | 21-5/8 in |
Description
Corrosive Cabinet, Under Counter, 15 gal Capacity, Height 35-3/4 In., Width 24 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Number of Doors 1, Material Steel, Cabinet Height Range Desk or Table Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Deerskin, M, PR (3500M)
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Medium, PR (46161)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40208)
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U3-1847-NA_14x10 (U3-1847-NA_14x10)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894580)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Justrite Flammable Cabinet With Self Close Double Door 90 Gallon (899020)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992XLEGS)
- Justrite Safety Storage