Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, Silver, 23 gal.
Mfr # 8837042
Zoro # G3364595
product price: $3,600.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,600.00
Free 30-Day Returns
Key Features
- Capacity 23 gal
- Width 36"
- Depth 21-5/8"
- Height 35-3/4"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8837042
- Zoro # G3364595
- UPC # 697841130944
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 36" |
Depth | 21-5/8" |
Height | 35-3/4" |
Exterior Width | 36 in |
Exterior Height | 35-3/4" |
Exterior Depth | 21-5/8 in |
Description
Corrosive Cabinet, Under Counter, 23 gal Capacity, Height 35-3/4 In., Width 36 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Number of Doors 2, Material Steel, Cabinet Height Range Desk or Table Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE LOGIC Tenex Dead Eye Sling 3/4 in. x 20 ft. (28938)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, 7 in H, 10 in W, Aluminum, Vertical , U5-1241-RA_10X7 (U5-1241-RA_10X7)
- MEGACOMFORT Resistant Insole, Mens, 12" L, PR (PAMPR-M1213)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 5 (PAN3P/5353AZ531-05)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE SURE-GRIPĀ® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947XLEGS)
- Justrite Safety Cabinets