Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, Silver, 19 gal.
Mfr # 8831042
Zoro # G3364568
product price: $3,500.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,500.00
Free 30-Day Returns
Key Features
- Capacity 19 gal
- Width 30"
- Depth 21-5/8"
- Height 35-3/4"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8831042
- Zoro # G3364568
- UPC # 697841130913
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 30" |
Depth | 21-5/8" |
Height | 35-3/4" |
Exterior Depth | 21-5/8 in |
Exterior Width | 30 in |
Exterior Height | 35-3/4" |
Description
Corrosive Cabinet, Under Counter, 19 gal Capacity, Height 35-3/4 In., Width 30 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Number of Doors 2, Material Steel, Cabinet Height Range Desk or Table Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, S (8915)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, L (KTAG1T22)
- AZUSA SAFETY Economy 13 ga. White Nylon Gloves, Gray Flat Nitrile Palm Coating, XS (N10500)
- NEESE Outerwear Magnum 45 Leggings-Green-Universal Size (45001-19-GRN-U)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 Gal., Yellow (899080)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU06YP)
- Justrite Safety Cabinets