Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, Manual, Steel
Mfr # 8831072
Zoro # G3364464
product price: $3,500.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,500.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Material Steel
- Color Light Neutral
- Includes Polyethylene Cabinet Top Work Tray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8831072
- Zoro # G3364464
- UPC # 697841129832
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 30 in |
Exterior Height | 35-3/4" |
Exterior Depth | 21-5/8 in |
Details
Rated For Flammable Storage | Yes |
Item | Corrosive Safety Cabinet |
Material | Steel |
Color | Light Neutral |
Includes | Polyethylene Cabinet Top Work Tray |
Finish | Powder Coated |
Standards | FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV |
Sump Capacity | 4.14 gal |
Number of Doors | 2 |
Features | Adjustable Shelves |
Door Type | Manual |
Number of Shelves | 1 |
Storage Capacity | 19 gal |
Door Closure Type | Manual |
Cabinet Format | Undercounter |
Description
Corrosive Cabinet, Under Counter, 19 gal Capacity, Height 35-3/4 In., Width 30 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Number of Doors 2, Material Steel, Cabinet Height Range Desk or Table Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (500DP)
- DURHAM MFG Safety Cabinet, Manual Close, 30 gal., Yellow, Legs (1030ML-50)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1141-RD_7X5 (U7-1141-RD_7X5)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-S)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- Justrite Safety Storage